APA50 6in 150mm Extension Bar for 3/4in Impact Wrench

APA50 6in 150mm Extension Bar for 3/4in Impact Wrench

Order Code: ZT1028808PCopy

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Manufactured from high grade hardened chrome molybdenum steel for longer life.

-For use with 3/4" impact wrenches

Specifications for APA50 6in 150mm Extension Bar for 3/4in Impact Wrench
  • MFR Part No.
    APA50
  • Drive Size
    3/4in
  • To suit Ratchet Number
    For use with 3/4" drive impact wrenches
  • Product Type
    Extension Bar
  • Overall Length
    150mm
  • Weight Each
    1.2kg
  • Drive Type
    Square
  • Material
    Chrome Molybdenum Steel