K.151BStrength to ISO 3315, DIN 3122, NF ISO 3315. 5° increments (1/72 of a turn). 17 teeth in mesh when torque applied. For use with bars K.125, K.126 and handle K.154AM. Plunger safety lock. Chrome finish. Weight: 1.2kg.Length: 170mm.