0
1

Rechargeable Work Light with Speaker 20W FPPSLFF20BS

Order Code: ZT2593043S

£31.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Faithfull Rechargeable Work Light has a compact design with an energy-efficient light that provides a powerful 2000 lumen light output, ideal for a range of working conditions. With five output modes, the light brightness can be easily selected to suit the working environment providing up to 8 hours of run time. A built-in wireless Bluetooth speaker allows compatible devices to be connected, enabling music to be played anywhere. Fitted with fold-out magnetic feet and a ratcheting stand for easier placement. A four LED display on the back of the light displays remaining power. The light can also be used as a power bank to recharge devices such as mobile phones. Supplied with a 240V mains charger. Specification Lumen Output 2,000/1,600/1,200/800/400 Modes 100%, 75%, 50%, 25%, 10% Run Time 1.6hr., 2hr., 2.5hr., 4hr., 8hr. Light Source 20W COB LED Colour Range 6000-7000K Charge Time approx. 4 hours Battery Li-ion 3.7V 4000mAh Frequency Response 193Hz - 20kHz Speaker 2 x 5W Bluetooth Distance 10m Water Resistant IP44 Impact Resistant 1m Dimensions 139 x 212 x 65mm Weight 1kg

See full description
Specifications for Rechargeable Work Light with Speaker 20W FPPSLFF20BS
  • Type
    Rechargeable Work Light
  • Wattage
    20W
  • Light Type
    Rechargeable Work Light
  • Bulb Type
    LED
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome