S.360PB 1/2 Rotator Ratchet

Order Code: ZT1006610X

£74.99 Inc VAT (20%)


Description

High quality ½" ratchet with a rotating handle jack so you can work twice as quickly in confined spaces. Palm control system allows the operator to press down on the head avoiding risk of accidental reverse.Socket safety locking so sockets cannot become detached and lost in machinery. 6° increments for final tightening.
Standards: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10.

Overall length: 233mm.
Weight: 440g.

See full description
Specifications for S.360PB 1/2 Rotator Ratchet
  • Drive Size
    1/2in
  • Overall Length
    233mm
  • Product Type
    Ratchet Handle
  • MFR Part No.
    S.360PB
  • Standards Met
    NF ISO 3315
    DIN 3122
    ISO 3315
    ASME B107.10
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome