Speed Brace 1/2" 395 mm

Order Code: ZT2467312S

£44.99 Inc VAT (20%)


Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated Vanadium steel 31CrV3, polished, chrome-plated

Specifications for Speed Brace 1/2" 395 mm
  • Material
    Vanadium steel 31CrV3
  • Product Type
    Crank Handles
  • Finish
    Polished, Chrome-Plated
  • Standards Met
    DIN 3122, ISO 3315
  • Length
    395mm
  • Drive Connector Square (Male)
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome