S.230 Socket Converter Adapter 1/2" F 3/8" M

S.230 Socket Converter Adapter 1/2" F 3/8" M

Order Code: ZT1006622XCopy

£10.39 Inc VAT (20%)


Description

S.230
Double 3/8" coupler
Max torque: 212 N.m.
Finish: bright chrome.

NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10

See full description
Specifications for S.230 Socket Converter Adapter 1/2" F 3/8" M
  • Product Type
    Hex Bit Adaptor
  • Drive Type
    Square
  • Drive Size
    1/2 to 3/8in