Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
250mm Spark Resistant T-HANDLE1/2 Square DR Cu-Be
By Kennedy
Order Code:
ZT1204123X
£92.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£92.99
0%
5 +
£87.41
6%
1
Add to basket
Get it in
11-16
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-sockets/250mm-spark-resistant-t-handlehalf-square-dr-cu-be/p/ZT1204123X
Add to quotation
View all Hand Sockets
Description
1/2" Sq. Dr. Spark Resistant T-Handle
Beryllium Copper
Tags:
#BulkDiscount
Specifications
Specifications for 250mm Spark Resistant T-HANDLE1/2 Square DR Cu-Be
Overall Length
250mm
Material
Beryllium Copper
Standards Met
DIN3122
Square Drive
1/2in
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome