Socket set 1/4" 17 pcs UD profile 4-13 mm

Order Code: ZT2466497S

£199.99 Inc VAT (20%)


Description

With accessories made from GEDORE vanadium steel 31CrV3 With fine toothed, dial change ratchet In plastic case Dimensions: 200 x 120 x 38 mm Dimensions: 200 x 120 x 38 mm

Specifications for Socket set 1/4" 17 pcs UD profile 4-13 mm
  • Product Type
    Drive 1/4"
  • Item Depth
    120mm
  • Width
    120mm
  • Height
    38mm
  • Length
    2.0mm
  • Drive Connector Square (Male)
    6.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome