Socket set 1/4" 36 pcs hex IN-TX-ITX

Order Code: ZT2464943S

£359.99 Inc VAT (20%)


Description

With accessories made from GEDORE vanadium steel 31CrV3 With fine toothed, dial change ratchet In plastic case Dimensions: 275 x 150 x 42 mm Dimensions: 275 x 150 x 42 mm

Specifications for Socket set 1/4" 36 pcs hex IN-TX-ITX
  • Product Type
    Drive 1/4"
  • Width
    275mm
  • Height
    42mm
  • Item Depth
    150mm
  • Drive Connector Square (Male)
    6.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome