Socket set 1/4" UD-IN-IS-PH-PZ-TX-XZN

Order Code: ZT2466471S

£399.99 Inc VAT (20%)


Description

Accessories in GEDORE vanadium steel 31CrV3 With robust lever change reversible ratchet In plastic case Dimensions: 275 x 150 x 42 mm With GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete

Specifications for Socket set 1/4" UD-IN-IS-PH-PZ-TX-XZN
  • Product Type
    Drive 1/4"
  • Drive Connector Square (Male)
    6.3mm
  • Item Depth
    150mm
  • Height
    42mm
  • Width
    275mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome