2"X4.5 BSW HSSGT Straight Flute Taper Tap

Order Code: ZT1419463X

£299.99each Inc VAT (20%)
£1,199.96 minimum order value

Minimum order quantity: 4.

Description

Sherwood® HSS Taps are ideal for general purpose thread cutting. Capable of tackling most materials, these include steel, some stainless steels, cast irons, and non-ferrous materials such as Aluminium, Brass and many others.

Features and Benefits
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes
• Bright finish
• Conforms to ISO529

See full description
Specifications for 2"X4.5 BSW HSSGT Straight Flute Taper Tap
  • Tap Type
    Straight Flute
  • Class of Fit
    6H
  • Thread Length
    70mm
  • Thread Size
    2"x4.5
  • Thread Standard
    BSW
  • Thread Direction
    Right Hand
  • Overall Length
    200mm
  • Square Width
    28mm
  • Finish/Coating
    Bright
  • Number of Flutes
    4
  • Material Grade
    M2
  • Chamfer
    Taper
  • Dimensions Standard
    ISO 529
  • Material
    High Speed Steel
  • Shank Diameter
    35.5mm
  • ISO Category
    M
    N
    P
    K
  • Material Application
    Cast Iron
    Stainless Steel
    Steel
    Aluminium
  • Teeth per Inch
    4.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome