Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
5.0x0.80mm HSSGT Spiral Point Tap
By Sherwood
Order Code:
ZT1021923P
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
9-13
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/5-0x0-80mm-hssgt-spiral-point-tap/p/ZT1021923P
Add to quotation
View all Hand Taps
Description
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 5.0x0.80mm HSSGT Spiral Point Tap
Tap Type
Spiral Point
Material
Cobalt High Speed Steel
Thread Standard
Metric Coarse
Pitch
0.80
Thread Size
M5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome