Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
M4X0.7 HSS Long Shank Second Tap ISO 2283
By Presto
Order Code:
ZT1241463P
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/m4x0-7-hss-long-shank-second-tap-iso-2283/p/ZT1241463P
Add to quotation
View all Hand Taps
Description
Metric Coarse - Long Shank Straight Flute Taps (ISO 2283)
Tags:
#BulkDiscount
Specifications
Specifications for M4X0.7 HSS Long Shank Second Tap ISO 2283
Thread Size
M4
Type
Long Shank Second Tap
Flute Type
Straight
Thread Pitch
0.7
Material
HSS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome