0
1
2
3
4

M6-M24 Carbon Steel Threading Set in Case 45PC

Order Code: ZT1158055X

£124.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

45 piece metric coarse and metric fine combined set of machine ground carbon steel taps and dies. For general workshop and maintenance use only. Supplied in a robust plastic case.

Contents:

Tap Wrench
'T' Type Tap Wrench
Die Holder
Die Adaptor
Flat Bladed Screwdriver
Tap & Die Sizes:
Coarse: M6 x 1.00, M8 x 1.25, M10 x 1.50, M12 x 1.75, M14 x 2.00, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 1.50, M20 x 2.50, M22 x 2.50, M24 x 3.00
Fine: M6 x 0.75, M8 x 1.00, M10 x 1.25, M12 x 1.50, M14 x 1.50, M16 x 1.50, M18 x 1.50, M20 x 1.50, M22 x 1.50, M24 x 1.50,

See full description
Specifications for M6-M24 Carbon Steel Threading Set in Case 45PC
  • Thread Standard
    Metric Coarse
    Metric Fine
  • Smallest Thread Size
    M6
  • Kit Type
    Tap & Die
  • Largest Thread Size
    M24
  • Die Type
    Round Die
  • Thread Size Range
    M6 - M24
  • Number of Pieces
    45
  • Number of Dies
    20
  • Number of Taps
    20
  • Tap Type
    Straight Flute
  • Thread Direction
    Right Hand
  • Includes
    Flat Blade Screwdriver
    Tap Wrench
    T-Type Tap Wrench
    Die Holder
    Die Adaptor
  • Tap Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome