54253 50L Dust Extractor

Order Code: ZT2748825S

£149.99 Inc VAT (20%)


Description

Features: Supplied with 2M x 100mm dia. hose with connectors and clips, 5 micron cartridge filter, 3 filter bags, 2M (approx.) cable and approved plug.|Motor1100WInput amperage 13AAir flow3m[#Sup3]/minFiltration5 micronOutlet100mmSize405 x 405 x 720mmCapacity50LWeight10kg

Specifications for 54253 50L Dust Extractor
  • Size
    405 x 405 x 720mm
  • Capacity
    50L
  • Hose Length
    2m
  • Weight
    10kg
  • Motor Power
    1100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome