Air Comp. Belt DRIV.3HP 200L

Order Code: ZT2748977S

£649.99 Inc VAT (20%)


Description

Features: Belt-driven, Suitable for workshop use, Thermal motor protection overload, on/off pressure switch, pressure gauge and twin outlet, Quick euro coupling outlet|Tank Size200LMotor2.2kw (3.0HP)Air displacement13.03 cfm (369L/Min)Free air delivered (FAD)8.44 cfm (239L/Min)Input current13ASpeed1100rpmMaximum pressure145psi (10bar)Dimensions1580 x 480 x 950mm Weight109kg

See full description
Specifications for Air Comp. Belt DRIV.3HP 200L
  • Motor Power
    3HP
  • Weight
    109kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome