Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Bark spud, Black Forest pattern
By Gedore
Order Code:
ZT2469347S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/bark-spud-black-forest-pattern/p/ZT2469347S
Add to quotation
View all Hand Tools - Various
Description
Bark spud, Black Forest pattern
Specifications
Specifications for Bark spud, Black Forest pattern
Blade Width
140mm
Product Type
Bark Spuds
Length
283mm
Handle Length
1180mm
Width
135mm
Height
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome