Colron Wood Reviver 250ml RSLCWR250

Order Code: ZT1291195P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

This Colron wood reviver is ideal for feeding and nourishing the wood in your home after it has been stripped and cleaned of its finish. It replaces the essential oils which are necessary to prevent the wood from drying, warping and splitting. Apply with a cloth it feeds, revitalises and nourished bare wood and provides a protective surface prior to finishing. Once applied it gives wood a natural protective barrier against spills and stains. Used for interior wood Size 250ml

See full description
Specifications for Colron Wood Reviver 250ml RSLCWR250
  • Size
    250ml
  • Type
    Wood Reviver
  • Polish Type
    Wood Reviver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome