0
1
2
3
4
5
6
7
8

Concrete Mesh Cutter 950mm (38in) KPX7182950

Order Code: ZT1286220P

£159.99 Inc VAT (20%)


Description

The Knipex Concrete Mesh Cutters have blades made from chrome vanadium, forged, oil-hardened, heavy-duty steel and have robust cutting edges that are additionally induction hardened to approx. 62 HRC. The handles are constructed from powder-coated steel tube and fitted with sturdy non-slip two-colour dual component handle sleeves. The ergonomically angled handles minimise user effort and there is a forged-in stopper with comfortable shock-absorber for increased user comfort. The cutters offer a high cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Flat construction in the head and joint area provides increased access even in tight paces. An eccentric bolt provides precise adjustment of the cutter with 12 positions. A special, forged tool steel is used in the joints of the cutters and the bolted cutter head is replaceable. Specification Cutting Capacity HRC 19 11mm, HRC 40 9mm and HRC 48 6mm. Length 950mm. Weight 4.06kg.

See full description
Specifications for Concrete Mesh Cutter 950mm (38in) KPX7182950
  • MFR Part No.
    71 82 950
  • Depth
    40mm
  • Width
    180mm
  • Length
    950mm
  • Size
    950mm (37.1/2in)
  • Handle Type
    Powder-Coated Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome