0
1
2

Crimp wrench for non-insulated contac

Order Code: ZT2467847S

£139.99 Inc VAT (20%)


Description

For non-insulated contacts with open crimping sleeve, such as flat plugs F 2.8, F4.8, F6.3 and F 9.5 Easy to handle Releasable positive locking Kind-to-hands formed handles GEDORE special steel, gun-metal finish Application range: 1: 0.25-0.5 mm² / 24-20 AWG 2: 0.5-1.0 mm² / 20-18 AWG 3: 4.0-6.0 mm² / 12-10 AWG 4: 1.5-2.5 mm² / 16-14 AWG

Specifications for Crimp wrench for non-insulated contac
  • Product Type
    Crimping Pliers
  • Material
    Steel
  • Length
    220mm
  • Wire Gauge
    24-10
  • Cable Cross Section
    0.25-6mm²
  • Width
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome