Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Fast Dry Enamel Aerosol Lavender 100ml
By PlastiKote
Order Code:
ZT1289438P
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Buy Now
Order by 2pm,
get it
Tomorrow
In Stock
GBP
6.39
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/fast-dry-enamel-aerosol-lavender-100ml/p/ZT1289438P
Add to quotation
View all Hand Tools - Various
Description
Colour: Lavender.
Tags:
#BulkDiscount
Specifications
Specifications for Fast Dry Enamel Aerosol Lavender 100ml
Colour
Lavender
Size
100ml
Type
Aerosol
Paint Type
Enamel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome