Fix All Crystal Clear (290ml)

Order Code: ZT3520860S

£8.99 Inc VAT (20%)


Description

SUPER CLEAR sealant, adhesive and filler®. 100% crystal clear. Can be applied in all weather conditions. Internal and external use. Virtually odourless. Primerless adhesion on most construction materials, including wet and damp surfaces. Paintable with most paints. Non yellowing - UV resistant. Contains fungicides - suitable for sanitary applications. Food safe. Highly flexible. For all bonding, sealing & filling applications where transparency of the final bond or seal is important. Heavy duty bonding and sealing in all weather conditions, on most surfaces. Paintable elastomeric sealing and bonding. Sanitary sealing and bonding - kitchens, bathrooms, showers, etc. Super clear. Bonding and sealing applications. Food Safe. Highly flexible. ALL materials, ALL surfaces (except on PE, PP and PTFE) Suitable for damp and humid surfaces. Mould resistant - XS1 fungicide. Virtually odourless. Interior and exterior applications.

See full description
Specifications for Fix All Crystal Clear (290ml)
  • Size
    290ml
  • Colour
    Crystal Clear
  • Food Safe
    Food safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome