Fixed 1/4" SD ATB 8mm Spigot

Order Code: ZT2466600S

£69.99 Inc VAT (20%)


Description

For solving difficult assembly problems, easily replaceable *Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity

Specifications for Fixed 1/4" SD ATB 8mm Spigot
  • Material
    Chrome-vanadium steel
  • Product Type
    Fixed Square Head
  • Depth Gauge
    25mm
  • Drive Type
    Single square
  • Drive Connector Pin
    8mm
  • Drive Connector Square (Male)
    6.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome