Folding rule l.2m class III beech

Order Code: ZT2469338S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.634%


Description

Accuracy class III EG-design approval for continuous mm division Beech wood Made of beechwood with through-riveted joints

Specifications for Folding rule l.2m class III beech
  • Product Type
    Folding Rules
  • Material
    Beechwood
  • Shaft Material
    Beech
  • Accuracy Class
    III
  • Length
    2.0mm
    2m
  • Height
    17mm
  • Width
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome