Frame Sealant - Extra White (290ml)

Order Code: ZT3521503S

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

HIGH QUALITY acrylic sealant for sealing around window & door frames. Solvent free and virtually odourless. Permanently flexible seal that can be painted once fully cured. Excellent adhesion on most common materials. Indoor and outdoor use. Sealing around all types of window and door frames, including PVCu, timber, metal and aluminium. Construction and general purpose joint sealing, between masonry, ceramic tiles, plinths and walls. Paintable. Highly flexible. Smooth finish. Waterproof once cured. Indoor and outdoor use.

See full description
Specifications for Frame Sealant - Extra White (290ml)
  • Product Type
    Frame Sealant
  • Finish
    Smooth
  • Size
    290ml
  • Type
    Acrylic Sealant
  • Colour
    Extra White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome