0
1

Grip Wrench for Glueing

Order Code: ZT2466847S

£49.99 Inc VAT (20%)


Description

Release lever blue dip-insulated Nickel-plated The workpieces to be glued are placed together, with the grip open, the drill holes for the clamping pins are marked, and 9 - 10 mm Ø holes drilled. Glue is applied, the wrench pushed into the holes, the pieces aligned and the clamping lever closed - the work is finished Tenon block not included

Specifications for Grip Wrench for Glueing
  • Product Type
    Grip Pliers
  • Finish
    Nickel-Plated
  • Material
    Head, Steel, Handles, Sheet Steel
  • Clamping Width
    2.1/2in
    60mm
  • Length
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome