Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Holder for Wedges - 2821095
By Gedore
Order Code:
ZT2466620S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/holder-for-wedges-2821095/p/ZT2466620S
Add to quotation
View all Hand Tools - Various
Description
Torque Multiplier DREMOPLUS ALU 54000 Nm
Specifications
Specifications for Holder for Wedges - 2821095
Material
Polyester
Product Type
Tool Pockets
Width
155mm
Height
60mm
Length
315mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome