Plug-in handle 1/4 sq. l.62mm 2C-handle

Order Code: ZT2468780S

£8.19 Inc VAT (20%)


Description

• For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device • Dual-material handle, for easy handling • Matt chrome-plated • Coupler in acc. with DIN 3120 - A 6.3, ISO 1174, with ball locking device • Internal square in the handle suitable for ratchet-performed drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove • Chrome-vanadium steel

Specifications for Plug-in handle 1/4 sq. l.62mm 2C-handle
  • Product Type
    Tool Holding Rail
  • Material
    Chrome-vanadium steel
  • Length
    160mm
  • Width
    31mm
  • Locking Tool Type
    Ball locking device
  • Height
    31mm
  • Drive Connector Square (Male)
    6.3mm
  • Blade Length
    61mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome