Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Puller hydraulic 3-arm pattern 280x310 mm
By Gedore
Order Code:
ZT2465377S
£639.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
639.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/puller-hydraulic-3-arm-pattern-280x310-mm/p/ZT2465377S
Add to quotation
View all Hand Tools - Various
Description
Puller hydraulic 3-arm pattern 280x310 mm
Specifications
Specifications for Puller hydraulic 3-arm pattern 280x310 mm
Product Type
Pullers with Swivel Pulling Leg 3-Arm
Hydraulic Spindle
1.06/HSP1
Number of Arms
3
Width Across Flats
32mm
Width of Hooked Foot
32mm
Maximum Tractive Force
17.0N
10Tonne
Usable Clamping Reach
310mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome