Quick Dry White Wood Dye 250ml RUSWDWH250

Order Code: ZT1291934P

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.736%
10 +£8.1812%

Order by 2pm, get it Tomorrow

Description

Rustins Quick Dry White Wood Dye is a low odour water based dye to transform the colour of wood. It is touch dry in 30 minutes and can be over-coated after 2 hours with any of the Rustins range of finishes. It is suitable for all types of wood, hardboard, MDF and cork. The colour is fade resistant and will enhance the natural grain of wood. The wood must be clean, dry and free of wax, previous coatings and contamits. Using a rag or brush, apply an even coat and wipe off any excess. Can be diluted with water but do not exceed a 30% dilution. Before use check that the colour is what is required. Do not mix with white spirit or solvent. Coats Usually 1 application is sufficient, or 2 for a lighter/whiter shade. Rustins Quick Dry White Wood Dye 250ml

See full description
Specifications for Quick Dry White Wood Dye 250ml RUSWDWH250
  • MFR Part No.
    WDWH250
  • Colour
    White
  • Size
    250ml
  • Stain Type
    Wood Dye

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome