Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tools - Various
Saw blade-l.150mm f.saw no.R93350021
By Gedore
Order Code:
ZT2470068S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
2-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/hand-tools-various/saw-blade-l-150mm-f-saw-no-r93350021/p/ZT2470068S
Add to quotation
View all Hand Tools - Various
Description
Stable and lightweight
Tags:
#BulkDiscount
Specifications
Specifications for Saw blade-l.150mm f.saw no.R93350021
Handle Material
Plastic
Product Type
Hacksaw
Material
Aluminium
Leaf Length
150mm
Appropriate For
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome