SIP 20 Gallon Parts Washer

Order Code: ZT1194234P

£169.99 Inc VAT (20%)


Description

The SIP 20 Gallon Parts Washer effortlessly cleans debris, dirt, grime, oil, grease, fluids, excess material, and more for high-quality washing of a variety of workpieces thanks to a large 90ltr washing capacity and 136ltr/hr pumping rate.

Safety is key to the design of the SIP 20 Gallon Parts Washer, with a floor-standing design raised to a comfortable operating height, and a self-latching lid with fusible link that will snap completely shut in the event of a fire, reducing any potential user risk.

• Large 90ltr (20 gallon) capacity ideal for a variety of workpieces
• High 136ltr/hr (30 gallon) pumping rate for rugged cleaning of the most stubborn debris, dirt, grime, oil, grease, cutting fluid, lubricants, and more
• Self-latching lid with fusible link, meaning the lid will snap completely shut in the event of a fire, reducing any potential risk to the operator
• Robust floor-standing design with a space-saving reduced footprint
• Built with flexible nozzle for easy adjustment and precise coverage
• Ideal for automotive garages and workshops
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 20 Gallon Parts Washer
  • MFR Part No.
    03834
  • Weight
    23kg
  • Input Supply
    230v (13A)
  • Motor Power
    25W (~0.5Hp)
  • Fluid Capacity
    136L (30 Gallons)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome