Sockets +Ratchet 1/2 hex. +rail 12pcs

Order Code: ZT2466916S

£54.99 Inc VAT (20%)


Description

12" (305 mm) long metal holding rail 2-C reversible ratchet 1/2" . Lever for reversing clockwise/anticlockwise direction • Push-button release. Fine-toothed, working angle 5°. Oval head. Dual-material handle, for easy handling. Matt chrome-plated surface. For sockets, accessories etc. with square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention groove. Chrome-vanadium steel Socket extension 1/2", 75 mm:. Matt chrome-plated. For hand-operated sockets. Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention groove. Coupler based on DIN 3120 - A 12.5, ISO 1174, with ball lock. Chrome-vanadium steel Socket 1/2" hexagon. Hand-operated, longitudinal knurled grip. Drive end matt chrome-plated, driven end bright-polished. Acc. to DIN 3124, ISO 2725. Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention groove. Chrome-vanadium steel

See full description
Specifications for Sockets +Ratchet 1/2 hex. +rail 12pcs
  • Material
    Chrome-vanadium steel
  • Product Type
    Drive 1/2"
  • Drive Connector Square (Male)
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome