GHG 18V-50 Heat Gun 18V Bare Unit - BSH6012A6500

Order Code: ZT4037632S

£199.99 Inc VAT (20%)


Description

The Bosch GHG 18V-50 Heat Gun provides portability, and flexibility in every working environment. Equipped with fast heat up, so it saves time, heating up to 300 °C within 6 seconds. Its compact design incorporates an ergonomic, soft grip handle, and an LED light for easy operation. Comes as a Bare Unit, NO battery or charger in a cardboard box. Supplied with: 1 x 9mm Reduction Nozzle, and 1 x 32 x 33mm Reduction Nozzle. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specification: Airflow: 175 l/min. Working Temperature: 300-500°C. Heat-up Time: 6 seconds to 300°C. Temperature Levels: 2. Sound Pressure Level: 56 dB (A) Weight: 0.59kg (without battery) .

See full description
Specifications for GHG 18V-50 Heat Gun 18V Bare Unit - BSH6012A6500
  • Power Source
    Cordless 18v
  • Maximum Temperature
    500°C
  • Battery Supplied
    Bare Unit
  • Minimum Temperature
    300°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome