0
1
2
3
4

H16-500 Heat Gun 1600W 240V MPTH16500

Order Code: ZT1288914P

£50.99 Inc VAT (20%)


Description

The Metabo H16-500 heat gun has a powerful motor with optimum device cooling with 2 heating and 3 blower levels. The ergonomic design and rubber-coated handle provides ideal handling and a safe stationary application due to large non-slip floor space. Ideal for many applications including - Dust-free removal of all metal and wood varnished coats. - Drying fresh varnished coats and filler compounds. - Thawing frozen water pipes etc. - Crimping cable ends. - Repairing welding tents, boats and other similar applications. High service life due to easy-to-clean air filter. Specifications Air volume 240 / 450L/min. Air temperature 300 / 500 C. Rated input power 1.600W. Weight (without power cable) 700g.

See full description
Specifications for H16-500 Heat Gun 1600W 240V MPTH16500
  • MFR Part No.
    601650590 601067380
  • Airflow
    240-450 L/min.
  • Supply Voltage
    24V
  • Input Power
    1600W
  • Power Source
    Corded 240V
  • Max. Airflow
    240-450
  • Maximum Temperature
    Corded 240V
  • Minimum Temperature
    300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome