0
1

HL2020E 3-Stage Airflow LCD Heat Gun 2200W 240V STIHL2020E

Order Code: ZT1293633P

£149.99 Inc VAT (20%)


Description

The Steinel HL2020E 3-Stage Airflow LCD Heat Gun deliveres a hot air temperature of up to 630C. The current working temperature and airflow rate is indicated on the LCD display which is easy to read at any light level. The tool immediately responds to heat build-up by indicating a warning triangle on the display. Fitted with a residual heat indicator that warns that the delivery nozzle is still hot and can cause burns even long after the tool has been unplugged. It features professional technology for shaping tiles, desoldering circuit boards, welding plastics, drying repair filler, shrinking cable sleeves, soldering pipes and much more. Supplied with 1 x 9mm Reduction Nozzle and 1 x Case. Specification Input Power 2,200 Watt. Air Flow 150/150-300/300-500 l/min. Air Temperature 80-630C. Weight 0.88kg.

See full description
Specifications for HL2020E 3-Stage Airflow LCD Heat Gun 2200W 240V STIHL2020E
  • Power Source
    Corded 240V
  • Maximum Temperature
    630°C
  • Minimum Temperature
    80°C
  • Input Power
    2200W
  • Max. Airflow
    150/150-300/300-500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome