Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Heating & Cooling Spares & Accessories
Ceramic Infrared Element Full Size 300W - UFC300W-3488942
By Under Control Instruments
Order Code:
ZT4029396S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.24
7%
1
Add to basket
Get it by
Mon, 11th Nov
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/heating-and-cooling-spares-and-accessories/ceramic-infrared-element-full-size-300w-ufc300w-3488942/p/ZT4029396S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Ceramic Infrared Element - full size - 300w
Tags:
#BulkDiscount
Specifications
Specifications for Ceramic Infrared Element Full Size 300W - UFC300W-3488942
Type
Ceramic Infrared Element
Power Rating
300W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome