Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Heating & Cooling Spares & Accessories
Clear Infrared Lamps X-Strap Ends 370mm 1000W 230V - IR-1KW-370-X-7960353
By Under Control Instruments
Order Code:
ZT4028898S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it by
Mon, 11th Nov
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/heating-and-cooling-spares-and-accessories/clear-infrared-lamps-x-strap-ends-370mm-1000w-230v-ir-1kw-370-x-7960353/p/ZT4028898S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Clear Infrared Lamps X-Strap ends - 370mm, 1000w 230v
Tags:
#BulkDiscount
Specifications
Specifications for Clear Infrared Lamps X-Strap Ends 370mm 1000W 230V - IR-1KW-370-X-7960353
Power Rating
1000W
Length
370mm
Voltage
230V
Product Type
Clear Infrared Lamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome