Black and Gold Hex HSS-G Drill Bit 8.0mm

Order Code: ZT4792064S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

These DEWALT BLACKGOLD Hex HSS-G Drill Bits have the following specifications: Tip Diameter: 8.0mm.Length: 117mm.Working Length: 79mm.Pack Qty.: 1.

Specifications for Black and Gold Hex HSS-G Drill Bit 8.0mm
  • Overall Length
    117mm
  • Tip Diameter
    8.0mm
  • Working Length
    79mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome