DT50050-QZ 10 Piece Extreme Impact Titanium Metal Drill Bit Set with 1/4in Hex Shank, 3-12mm

Order Code: ZT1037640P

£36.99 Inc VAT (20%)


Description

These impact-ready titanium metal drill bits feature twice the standard life and resistance to breaking. They have a one-piece solid design with titanium coating for extra durability. Tip walking is prevented thanks to the pilot point on the drill bit.

Features:

• Impact Ready Titanium Metal Drill Bits.
• These impact-ready titanium metal drill bits feature twice the standard life and resistance to breaking.
• They have a one-piece solid design with titanium coating for extra durability.
• Tip walking is prevented thanks to the pilot point on the drill bit.
• 2 x Longer life 2 x Resistance to breaking One piece solid design.
• Titanium coating for longer life.
• Pilot Point to prevent tip walking.
• 1/4in hex shank, suitable for impact drills

See full description
Specifications for DT50050-QZ 10 Piece Extreme Impact Titanium Metal Drill Bit Set with 1/4in Hex Shank, 3-12mm
  • Number of Pieces
    10
  • Contents
    3, 3.2, 3.5, 4, 4.5, 5, 6, 8, 10 and 12mm
  • Shank Type
    Hex
  • MFR Part No.
    DT50050-QZ
  • Drill Bit Type
    Masonry Drill Bits
  • Drill Diameter
    3-12mm
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome