Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
4mm x 75M Hexagonal 10mm Insert Bit for Mechanic's Bit Sets
By Draper
Order Code:
ZT4975092S
£3.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.59
0%
10 +
£3.42
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.59
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/4mm-x-75m-hexagonal-10mm-insert-bit-for-mechanics-bit-sets/p/ZT4975092S
Add to quotation
View all Hexagon Bits
Description
Expert Quality, 10mm insert bits for use with Mechanic's Bit Sets.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 4mm x 75M Hexagonal 10mm Insert Bit for Mechanic's Bit Sets
Product Type
Insert Bit
Size
4mm x 75M
Tip Type
Hexagonal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome