50-Piece PZ2 x 25mm Screwdriver Bits

Order Code: ZT3085170S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

50pc PZ2 x 25mm Screwdriver Bits
Manufactured from Chrome Vanadium steel, ¼" hex shank x 25mm in length

Specifications for 50-Piece PZ2 x 25mm Screwdriver Bits
  • Number of Pieces
    50
  • Product Type
    Screwdriver Bits
  • Tip Size
    PZ2
  • Material
    Chrome Vanadium Steel
  • Type
    PZ2
  • Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome