6pc Suction Valve Lapping Set Driveill Mounted

Order Code: ZT3740740S

£18.39 Inc VAT (20%)


Description

6pc suction valve lapping grinder tool set with 8mm drill mounted attachment (shank) as well as automatic change in direction lapper grips and turns the valve stem producing a gas tight seal which is up to 60 times faster than your hand operated lapping tools or sticks.
Set includes:

- Valve lapping tool
- Suction cup - 16, 20, 30, 35, 45mm

Specification:

- Drill shank - 8mm
- Speed - 1000/1250RMP
- Overall length - 125mm

See full description
Specifications for 6pc Suction Valve Lapping Set Driveill Mounted
  • Number of Pieces
    6
  • Included Sizes
    16mm
    45mm
    20mm
    30mm
    35mm
  • Overall Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome