83SH.JL12mm L/S OGV Ball End Hex Wrench (12-Set)

Order Code: ZT1011589X

£49.99 Inc VAT (20%)


Description

Facom Tools 12Pc Metric Long Ball Hex Key Set + Roll - 83SH.JL12
Contents
12Pc Hex Key Set
Metric 1.5 + 2 + 2.5 + 3 + 4 + 5 + 6 + 7 + 8 + 9 + 10 + 12mm
Long Length
Ball End
Supplied in a tool roll
Weight 810g
Technical Conformity
Professional Tools with Facom Tools Lifetime Warranty
YTSCC-7274-2015-08
Where applicable ISO + DIN + ASME ratings apply to Facom Tools

See full description
Specifications for 83SH.JL12mm L/S OGV Ball End Hex Wrench (12-Set)
  • Handle Style
    L-Handle
  • Insulated
    No
  • Tip Type
    Hex Key Set
  • Number of Pieces
    12
  • MFR Part No.
    83SH.JL12
  • Tip Size
    2mm
    9mm
    3mm
    10mm
    2.5mm
    12mm
    8mm
    5mm
    7mm
    6mm
    1.5mm
    4mm
  • Pack Type
    Set
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome