9pc 1/2" Drive Deep Hex Socket Bit Set

9pc 1/2" Drive Deep Hex Socket Bit Set

Order Code: ZT3739912S

£14.99 Inc VAT (20%)


Description

9pc deep socket bit set to use with 1/2" drive ratchet or extension bar. Overall length of 80mm. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish. Each feature knurled ring for extra grip and performance. Supplied in handy storage case.
Set includes:

- 4, 5, 6, 7, 8, 10, 12, 14, 17mm

See full description
Specifications for 9pc 1/2" Drive Deep Hex Socket Bit Set
  • Drive Size
    1/2in
  • Tip Size
    7mm
    14mm
    17mm
  • Finish
    Matt
  • Product Type
    Deep Hex Socket Bit Set
  • Overall Length
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome