B-39182 50mm x 1/4" PZ2 Double Torsion Bit
0
1

B-39182 50mm x 1/4" PZ2 Double Torsion Bit

Order Code: ZT1188697X

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 +£6.808%

Order by 12pm, get it Tomorrow

Description

Designed for use with impact drivers, torsion bits prevent breakage by offering higher torque tolerance in a special zone. These Impact Gold bits feature a double torsion zone to give an extra 20% life over standard torsion bits. Constructed from hardened steel.

Specifications for B-39182 50mm x 1/4" PZ2 Double Torsion Bit
  • Application
    Cabinet
    Construction
    DIY Appliocation
    Mechanic
  • Bit Material
    Tatara Steel
  • Tip Size
    PZ2
  • Overall Length
    50mm
  • MFR Part No.
    B-39182
  • For Use With
    Cordless Screwdriver
    Drill Driver
    Magnetic Bit Holder
    Power Drills
  • Bit Type
    Pozi
  • Drive Size
    1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome