Bit screwdriver 1/4", short pattern 80 mm

Bit screwdriver 1/4", short pattern 80 mm

Order Code: ZT2468804S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.316%


Description

With 1/4" hexagon drive acc. DIN/ISO 1173. Strong magnetic holder.

Specifications for Bit screwdriver 1/4", short pattern 80 mm
  • Product Type
    Bit Screwdrivers
  • Material
    Vanadium Steel
  • Standards Met
    DIN ISO 1173
  • Length
    80mm
  • Standards
    DIN ISO 1173

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome