Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
EH.101/8 1/8" A/FX1/4" HE X/Shk OGV Hex Bit
By Facom
Order Code:
ZT1038777P
£2.69
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/eh-101-8-1-8-inch-a-fxquarter-inch-he-x-shk-ogv-hex-bit/p/ZT1038777P
Add to quotation
View all Hexagon Bits
Description
Description unavailable
Specifications
Specifications for EH.101/8 1/8" A/FX1/4" HE X/Shk OGV Hex Bit
For Use With
Countersunk Hex Head Screws
Manual Screwing
Bit Type
Hex
Bit Material
Chrome Molybdenum Steel
Tip Size
1/8"
Application
Industrial
DIY Application
Construction
Drive Size
1/4" Hex
Overall Length
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome