Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
1/2" Drive 17mm Hex Bit Sckt 100mm Long
By CARLYLE HAND TOOLS
Order Code:
ZT4070798S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/half-inch-drive-17mm-hex-bit-sckt-100mm-long/p/ZT4070798S
Add to quotation
View all Hexagon Bits
Description
S2 BIT material for strength and durability
mirror polish chrome plated CR-V socket resist rust
Tags:
#BulkDiscount
Specifications
Specifications for 1/2" Drive 17mm Hex Bit Sckt 100mm Long
Product Type
Sockets & Sets
Drive Size
1/2in
Length
100mm
Hex Bit Size
17mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome