No.30 Sit 1/4" Hex 25mm O/A

No.30 Sit 1/4" Hex 25mm O/A

Order Code: ZT3588499SCopy

£0.34each Inc VAT (20%)
£680.00 minimum order value

Minimum order quantity: 2000.

Description

SIT®
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

• Length: 25mm
• 1/4"" Hexagon shank
• Chrome molybdenum steel
• Hardness of 58-62HRC
• Suitable to use with hand and power tools

See full description
Specifications for No.30 Sit 1/4" Hex 25mm O/A
  • Bit Type
    Torx
  • Drive Size
    1/4in Hex
  • Bit Material
    Chrome Molybdenum Steel
  • Tip Size
    T30
  • Overall Length
    25mm
  • For Use With
    Hand and Power Tools